Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIELD EXTREME-X2 FOR ASUS

  • Mfr # ASESCM30BLK

  • Zoro # G816264945


product price: $46.49
/ea

Key Features

Package Contents
Shield Extreme-X2 for Asus CM30 Tablet 10.5" (Black) Screen Protector
Durability
Scratch Resistant, Drop Resistant, Break Proof, Dirt Resistant, Oil Resistant, Impact Resistant
Maximum Screen Size Supported
10.5"
Material
Thermoplastic Polyurethane (TPU)
Compatibility
Asus - CM30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASESCM30BLK
Zoro #
G816264945
UPC #
850053915581
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.5"

Details

Package Contents
Shield Extreme-X2 for Asus CM30 Tablet 10.5" (Black) Screen Protector
Durability
Scratch Resistant, Drop Resistant, Break Proof, Dirt Resistant, Oil Resistant, Impact Resistant
Material
Thermoplastic Polyurethane (TPU)
Compatibility
Asus - CM30
Item
Case
Rugged
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.