Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIELD EXTREME-X2 FOR IPAD 10

  • Mfr # APSXX2IP10BLK

  • Zoro # G016041551


product price: $29.59
/ea

Key Features

Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation)
Durability
Impact Resistant, Damage Resistant, Shock Resistant, Drop Resistant, Break Proof, Grease Resistant, Scratch Resistant, Tear Resistant, Abrasion Resistant
Material
Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPad 10th Generation, PencilLogitech - Crayon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APSXX2IP10BLK
Zoro #
G016041551
UPC #
850053915512
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.9"

Details

Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation)
Durability
Impact Resistant, Damage Resistant, Shock Resistant, Drop Resistant, Break Proof, Grease Resistant, Scratch Resistant, Tear Resistant, Abrasion Resistant
Material
Thermoplastic Polyurethane (TPU)
Item
Case
Compatibility
Apple - iPad 10th Generation, PencilLogitech - Crayon
Color
Gray, Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.