
SHIELD EXTREME-X2 FOR IPAD 10
Mfr # APSXX2IP10BLU
Zoro # G316041435
product price: $27.89
/eaKey Features
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation)
Maximum Screen Size Supported
10.9"
Durability
Abrasion Resistant, Tear Resistant, Damage Resistant, Impact Resistant, Scratch Resistant, Drop Resistant, Grease Resistant, Shock Resistant, Break Proof
Color
Gray, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APSXX2IP10BLU
Zoro #
G316041435
UPC #
850053915598
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.9"
Details
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation)
Durability
Abrasion Resistant, Tear Resistant, Damage Resistant, Impact Resistant, Scratch Resistant, Drop Resistant, Grease Resistant, Shock Resistant, Break Proof
Item
Case
Color
Gray, Blue
Material
Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPad 10th Generation, PencilLogitech - Crayon
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.