
SHIELD EXTREME-X2 FOR IPAD 10
Mfr # APSXX2IP10RED
Zoro # G916041552
product price: $26.85
/eaKey Features
Tablet Model Compatibility
iPad (10th Generation)
Material
Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPad 10th Generation
Durability
Break Proof, Tear Resistant, Impact Resistant, Scratch Resistant, Drop Resistant, Damage Resistant, Grease Resistant, Shock Resistant, Abrasion Resistant
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APSXX2IP10RED
Zoro #
G916041552
UPC #
850053915604
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.9"
Details
Tablet Model Compatibility
iPad (10th Generation)
Material
Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPad 10th Generation
Durability
Break Proof, Tear Resistant, Impact Resistant, Scratch Resistant, Drop Resistant, Damage Resistant, Grease Resistant, Shock Resistant, Abrasion Resistant
Item
Case
Rugged
Yes
Color
Red, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.