Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIELD EXTREME-X2 FOR IPAD 9 1

  • Mfr # AP-SXX2-IP9-BLK

  • Zoro # G616040800


product price: $26.99
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU), Thermoplastic Elastomer (TPE)
Product Condition
New
Tablet Model Compatibility
iPad (7th Generation), iPad (9th Generation), iPad (8th Generation)
Package Contents
Shield Extreme-X2 for iPad 9 10.2" (Fits iPad 7/8/9) (Black Bezel-Grey Case) Screen Protector
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-SXX2-IP9-BLK
Zoro #
G616040800
UPC #
850035320037
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2"

Details

Material
Thermoplastic Polyurethane (TPU), Thermoplastic Elastomer (TPE)
Product Condition
New
Tablet Model Compatibility
iPad (7th Generation), iPad (9th Generation), iPad (8th Generation)
Package Contents
Shield Extreme-X2 for iPad 9 10.2" (Fits iPad 7/8/9) (Black Bezel-Grey Case) Screen Protector
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Durability
Drop Resistant, Shock Resistant, Dirt Resistant, Oil Resistant, Scratch Resistant, Impact Resistant, Break Proof
Color
Black, Gray
Item
Case

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.