
SHIELD EXTREME-X2 FOR IPAD 9 1
Mfr # AP-SXX2-IP9-BLU
Zoro # G016040813
product price: $33.45
/eaKey Features
Product Condition
New
Package Contents
Shield Extreme-X2 Tablet Case, Screen Protector
Durability
Oil Resistant, Drop Resistant, Dirt Resistant, Break Proof, Impact Resistant, Scratch Resistant
Material
Thermoplastic Polyurethane (TPU)
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP-SXX2-IP9-BLU
Zoro #
G016040813
UPC #
850035320075
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.2"
Details
Product Condition
New
Package Contents
Shield Extreme-X2 Tablet Case, Screen Protector
Durability
Oil Resistant, Drop Resistant, Dirt Resistant, Break Proof, Impact Resistant, Scratch Resistant
Item
Case
Material
Thermoplastic Polyurethane (TPU)
Color
Blue
Tablet Model Compatibility
iPad (7th Generation), iPad (9th Generation), iPad (8th Generation)
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.