Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIELD EXTREME-X2 FOR IPAD 9 1

  • Mfr # AP-SXX2-IP9-ORG

  • Zoro # G916040760


product price: $27.89
/ea

Key Features

Material
Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Color
Orange, Gray
Rugged
Yes
Maximum Screen Size Supported
10.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-SXX2-IP9-ORG
Zoro #
G916040760
UPC #
850035320280
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2"

Details

Material
Thermoplastic Polyurethane (TPU)
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Item
Case
Color
Orange, Gray
Rugged
Yes
Tablet Model Compatibility
iPad (8th Generation), iPad (9th Generation), iPad (7th Generation)
Package Contents
Shield Extreme-X2 Tablet Case, Screen Protector
Durability
Break Proof, Oil Resistant, Scratch Resistant, Drop Resistant, Dirt Resistant, Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.