Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHIELD EXTREME-X2 FOR WACOM

  • Mfr # WCSXX212BLK

  • Zoro # G116264942


product price: $33.39
/ea

Key Features

Durability
Impact Resistant, Drop Resistant, Oil Resistant, Dirt Resistant, Break Proof, Scratch Resistant
Material
Thermoplastic Polyurethane (TPU)
Color
Black, Clear
Rugged
Yes
Compatibility
Wacom - One 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCSXX212BLK
Zoro #
G116264942
UPC #
850053915864
Country of Origin
China

Dimensions

Maximum Screen Size Supported
11.6"

Details

Durability
Impact Resistant, Drop Resistant, Oil Resistant, Dirt Resistant, Break Proof, Scratch Resistant
Material
Thermoplastic Polyurethane (TPU)
Color
Black, Clear
Rugged
Yes
Compatibility
Wacom - One 12
Item
Case
Tablet Model Compatibility
One 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.