
SLIM SLVE W PCKT 11 G3 BLK
Mfr # MC-SSP3-11-BLK
Zoro # G816150156
product price: $31.45
/eaKey Features
Rugged
Yes
Durability
Water Resistant Exterior, Shock Resistant, Water Resistant, Tear Resistant, Drop Resistant
Material
Foam
Style
Sleeve
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-SSP3-11-BLK
Zoro #
G816150156
UPC #
850006973569
Country of Origin
China
Dimensions
Maximum Screen Size Supported
11"
Details
Rugged
Yes
Durability
Water Resistant Exterior, Shock Resistant, Water Resistant, Tear Resistant, Drop Resistant
Item
Carrying Case
Material
Foam
Style
Sleeve
Color
Black
Carrying Options
Shoulder Strap, Handle
Case Features
Water Repellent, Carrying Handle, Zippered Pocket, YKK Zipper, ID Window, Front Pocket, Side Handle, Padded
Compatibility
HP - Chromebook 11 G3Apple - MacBook
Additional Compartments
Front Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.