Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max 0229K Spartan Wallet -Khaki

  • Mfr # 0229K

  • Zoro # G103876127


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0229K
Zoro #
G103876127
UPC #
846909003175
Country of Origin
China

Description

Product FeaturesClosed, empty size: 5.5" x 3.5" x 0.5"Open, empty size: 9" x 5.5" x 0.3"Empty weight: 2.1 oz.The new Maxpedition #0229 SPARTAN Wallet replaces our "over-engineered" PUG Wallet design. The evolution was a result of popular demand for our general purpose wallet design WITHOUT the bulky zippered coin purse that made pocket carry difficult. Our customers were right; this simplification makes for a much better yet less expensive wallet. The SPARTAN still contains a plethora of small compartments secured with Cloth Tie tabs to prevent slippage. Two longer slots for paper bills make carrying multiple currency types easy. An external mesh pocket is great for quick access to ticket stubs or to separate receipts. Product Materials1000-Denier water and abrasion resistant light-weight ballistic nylon fabricNon Stick Surface™ fabric protector for grime resistance and easy maintenanceTriple polyurethane coated for water resistanceHigh tensile strength composite nylon thread (stronger than ordinary industry standard nylon thread)Internal seams taped and finishedStress points double stitched, Bartacked or "Box-and-X" stitched for added strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.