Nut, 10/27 In, Copper, PR
Mfr # 6708
Zoro # G5261322
product price: $1.15
/prSold in multiples of 11 for $12.65
Key Features
For Use With
Battery
Color
Silver
Connection Material
Steel
Connection Type
Bolt
Stud Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6708
Zoro #
G5261322
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
3/8 in
Length
3/8 in
Width
3/4 in
Overall Height
3/8 in
Details
Item
Nut
For Use With
Battery
Color
Silver
Connection Material
Steel
Connection Type
Bolt
Features
Self Locking Flange
Housing Material
Zinc-Plated Steel
Standards
Mil Specifications, SAE
Material
Steel
Compatible Product Type
Battery
Attachment Type
Side
Description
Nut, Color Silver, Connection Type Bolt, Connection Material Steel, Features Self Locking Flange, Standards Mil Specifications, SAE, Attachment Type Side, Compatible Product Type Battery, Length 3/8 in, Material Steel, Overall Height 3/8 in, Stud Size 3/8 in, Width 3/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.