Nut, 39/47 In, Copper
Mfr # 6016R
Zoro # G5253464
product price: $2.19
/eaKey Features
For Use With
Battery
Color
Red
Connection Material
Copper
Connection Type
Bolt
Stud Size
3/8"-16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6016R
Zoro #
G5253464
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3/8"-16
Width
13/16 in
Length
3/4 in
Overall Height
13/16 in
Details
Item
Nut
For Use With
Battery
Color
Red
Connection Material
Copper
Connection Type
Bolt
Housing Material
Stainless Steel
Features
Powder Coated, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance
Standards
Mil Specifications, SAE
Material
Stainless Steel
Attachment Type
Side
Compatible Product Type
Battery
Description
Nut, Color Red, Connection Type Bolt, Connection Material Copper, Features Powder Coated, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Attachment Type Side, Compatible Product Type Battery, Length 3/4 in, Material Stainless Steel, Overall Height 13/16 in, Stud Size 3/8 In.-16, Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.