Zoro Homepage
This item is Discontinued.
Max Pro Stainless Steel, Cleaner, 17 oz. SSC-003-128

Stainless Steel, Cleaner, 17 oz. (Discontinued)

  • Mfr # SSC-003-128
  • Zoro # G9068851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-003-128
Zoro #
G9068851
UPC #
752080003128
Country of Origin
China

Dimensions

Container Size
17 oz

Details

Item
Stainless Steel Cleaner
Surfaces for Use On
Stainless Steel

Description

Stainless Steel Cleaner, Container Size 17 oz, Surfaces for Use On Stainless Steel, Flash Point -155.2 Degrees F, Net Weight 17 oz

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.