Zoro Homepage

Max Professsional 8016 Super Blast Air Horn 8oz

  • Mfr # SB8-018-016

  • Zoro # G704017233


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB8-018-016
Zoro #
G704017233
UPC #
752080018016
Country of Origin
United States

Description

Super Blast Air Horn shoots a powerful blast of noise. Meets U.S. Coast Guard requirements for boats up to 65 feet/ 20m. Perfect for auto, boat, sporting events and more.
  • Length: 5.75
  • Width: 3
  • Height: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.