Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Tie Wire, Elec Gal Stl, 312 ft, PK50

  • Mfr # TW898-EG

  • Zoro # G4916825


product price: $463.99
/pk 50, $9.28/ea
Free Shipping & Returns

Key Features

Gauge
21
Material
Galvanized Steel
Coil Length
312 ft
Ties Per Coil
120 to 210
For Use With
19TU01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW898-EG
Zoro #
G4916825
UPC #
093818305320
Country of Origin
Japan

Dimensions

Coil Length
312 ft

Details

Gauge
21
Material
Galvanized Steel
Ties Per Coil
120 to 210
For Use With
19TU01
Item
Rebar Tie Wire
Wraps Per Tie
3
Wraps per Tie
3
Ties per Coil
120 to 210
Manufacturer Location
Globally Sourced
Number of Spools Included
50
Maximum Ties per Coil
210
Compatible Product Type
Rebar Tying Tool
Wire Gauge
21 ga
Minimum Ties per Coil
120

Description

Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 312 ft, Material Galvanized Steel, Maximum Ties per Coil 210, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 120, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.