Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Tie Wire, Elec Gal Stl, 82 ft., PK50

  • Mfr # TW1525EG

  • Zoro # G8594369


product price: $538.99
/pk 50, $10.78/ea
Free Shipping & Returns

Key Features

Gauge
16
Material
Galvanized Steel
Coil Length
82 ft
Wraps Per Tie
1
For Use With
11A326
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1525EG
Zoro #
G8594369
UPC #
093818305375
Country of Origin
Japan

Dimensions

Coil Length
82 ft

Details

Gauge
16
Material
Galvanized Steel
Wraps Per Tie
1
For Use With
11A326
Ties Per Coil
120 to 230
Item
Rebar Tie Wire
Ties per Coil
120 to 230
Wraps per Tie
1
Manufacturer Location
Globally Sourced
Number of Spools Included
50
Minimum Ties per Coil
120
Wire Gauge
16 ga
Maximum Ties per Coil
230
Compatible Product Type
Rebar Tying Tool

Description

Rebar Tie Wire, Wire Gauge 16 ga, Coil Length 82 ft, Material Galvanized Steel, Maximum Ties per Coil 230, Wraps per Tie 1, Number of Spools Included 50, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 120, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.