Shop MAX

Rebar Tying Tool Kit, 10.2 lb Tool Weight

  • Mfr # RB401T-E
  • Zoro # G003457044

product price: 
$
4,898.99
/ea
Free Shipping & Returns

Key Features

Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Model Number
JC925A
Minimum Rebar Size Combination
#3 x #3
Compatible Wire Gauge
19 ga
Series
Twintier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB401T-E
Zoro #
G003457044
UPC #
093818305481
Country of Origin
Japan

Dimensions

Minimum Rebar Size Combination
#3 x #3
Maximum Rebar Size Combination
#6 x #6
Fits Chest Size
Dual Wire Feeding Mechanism, Triggerless Technology

Details

Item
Rebar Tying Kit
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Model Number
JC925A
Compatible Wire Gauge
19 ga
Series
Twintier
Tying Speed
0.5 sec/Tie
Number of Batteries Included
1
Compatible Wire Material
Electro Galvanized Steel, Poly Coated Steel, Regular Steel
Includes
Battery, Charger, Plastic Carrying Case, Hex Wrench, Nose Attachments
Battery Model Number
JPL91440A
Features
Dual Wire Feeding Mechanism, Triggerless Technology
Maximum Ties per Coil
260
Charger Included
Yes
Voltage
14.4V DC
Power Source
Cordless
Wire Gauge
19 ga
Minimum Ties per Coil
155
Tool Weight
10.2 lb
Brushless Motor
Yes
Battery Capacity
5.0Ah
Number of Chargers Included
1
Charger Manufacturing Model Number
JC925A
Battery Manufacturing Model Number
JPL91440A
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Rebar Tying Kit, Voltage 14.4V DC, Maximum Rebar Size Combination #6 x #6, Tying Speed 0.5 sec/Tie, Maximum Ties per Coil 260, Minimum Ties per Coil 155, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Power Source Cordless, Tool Weight 10.2 lb, Brushless Motor Yes, Minimum Rebar Size Combination #3 x #3, Battery Capacity 5.0Ah, Battery Model Number JPL91440A, Charger Included Yes, Charger Model Number JC925A, Compatible Wire Gauge 19 ga

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.