Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Tying Tool Kit, 5.7 lb Tool Weight

  • Mfr # RB611T

  • Zoro # G203457073


product price: $3,815.99
/ea
Free Shipping & Returns

Key Features

Voltage
14.4V DC
Number of Batteries Included
1
Features
Dual Wire Feeding Mechanism, Enclosed Magazine, Quick Load Magazine
Tying Speed
0.5 sec/Tie
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB611T
Zoro #
G203457073
UPC #
093818305474
Country of Origin
Japan

Dimensions

Minimum Rebar Size Combination
No. 5 x No. 5
Maximum Rebar Size Combination
No. 9 x No. 10

Details

Item
Rebar Tying Tool Kit
Voltage
14.4V DC
Number of Batteries Included
1
Features
Dual Wire Feeding Mechanism, Enclosed Magazine, Quick Load Magazine
Tying Speed
0.5 sec/Tie
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Minimum Ties per Coil
115
Battery Model Number
JPL91440A
Charger Model Number
JC925A
Series
Twintier
Compatible Wire Material
Electro Galvanized Steel, Poly Coated Steel, Regular Steel
Tool Weight
5.7 lb
Power Source
Cordless
Charger Included
Yes
Maximum Ties per Coil
205
Compatible Wire Gauge
19 ga
Wire Gauge
19 ga
Includes
Battery, Belt Hook, Charger, Plastic Carrying Case
Brushless Motor
Yes
Battery Capacity
5.0 Ah

Description

Rebar Tying Tool Kit, Voltage 14.4V DC, Maximum Rebar Size Combination No. 9 x No. 10, Tying Speed 0.5 sec/Tie, Maximum Ties per Coil 205, Minimum Ties per Coil 115, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Power Source Cordless, Tool Weight 5.7 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 5 x No. 5, Battery Capacity 5.0 Ah, Battery Model Number JPL91440A, Charger Included Yes, Charger Model Number JC925A, Compatible Wire Gauge 19 ga

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.