Shop MAX
See all product information
Create Account
StapleCartridge, EH-70F, 5000/
- Mfr # NO-70FE
- Zoro # G4126790
product price:
$
26.99
/ea
Key Features
Crown
0.5"
Leg Length
0.31"
For Use With
Max® EH-70F
Sheet Capacity
70
Color
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NO-70FE
- Zoro #
- G4126790
- UPC #
- -
- Country of Origin
- Japan
- Crown
- 0.5"
- Item
- Staple Cartridge
- For Use With
- Max® EH-70F
- Sheet Capacity
- 70
- Color
- Steel
- Material
- Steel
- Collation Type
- Cartridge
- Staples per Strip/Cartridge
- 5000
Dimensions
- Leg Length
- 0.31"
Description
Cartridge snaps in easily to make stapling a cinch. Flat-clinch, chisel point staples have a galvanized finish.
- • Flat-clinch, chisel point staples in a snap-in cartridge.
- • Galvanized finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.