Zoro Homepage

MAX TAPE-P13W, Biodegradable Paper Tape

  • Mfr # ZS98210

  • Zoro # G114632347


product price: $10.19
/ea

Key Features

Length
229 ft
Material
Paper
Color
White
Thickness
13 mm
Biodegradable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS98210
Zoro #
G114632347
UPC #
4902870878436
Country of Origin
Taiwan, Province of China

Dimensions

Length
229 ft
Thickness
13 mm

Details

Material
Paper
Color
White
Biodegradable
Yes
Fits
HT-R45L, HT-R2, HT-B2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.