Shop MAX
See all product information
Create Account
Tire Wire PC, PK30
- Mfr # TW1061T-PC (30 rolls)
- Zoro # G123956380
product price:Â
$
879.99
/pk of 30, $29.33/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Spools Included
30
Manufacturer Location
Made in USA*
Minimum Ties per Coil
145
Wraps per Tie
2
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW1061T-PC (30 rolls)
- Zoro #
- G123956380
- UPC #
- 093818305436
- Country of Origin
- Japan
Dimensions
- Coil Length
- 194 ft
Details
- Number of Spools Included
- 30
- Manufacturer Location
- Made in USA*
- Minimum Ties per Coil
- 145
- Wraps per Tie
- 2
- Item
- Tie Wire
- Color
- Yellow
- Finish
- Polycoated
- Maximum Ties per Coil
- 265
- Wire Gauge
- 19 ga
- Compatible Product Type
- Rebar Tying Tool
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Tie Wire, Wire Gauge 19 ga, Coil Length 194 ft, Material Steel, Maximum Ties per Coil 265, Wraps per Tie 2, Number of Spools Included 30, Manufacturer Location Made in USA*, Color Yellow, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 145, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.