Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max, VAIMO STAPLER, 35-SHEET CAPACITY, BLACK

  • Mfr # HD11FLKBK

  • Zoro # G110778896


product price: $25.59
/ea

Key Features

Sheet Capacity
35 Sheet
Throat Depth
1.13in
Color
Black
Length
4.3in
Width
2.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD11FLKBK
Zoro #
G110778896
UPC #
93818001741
Country of Origin
Thailand

Dimensions

Throat Depth
1.13in
Length
4.3in
Width
2.7in
Height
1.3in

Details

Item
Desktop Stapler
Sheet Capacity
35 Sheet
Color
Black
Features
Lightweight
Material
Plastic
Staple Capacity
100
For Use With
Paper

Description

Twin lever mechanism cuts stapling effort by 50%. Flat-clinch staple closes flat so papers stack neatly and evenly. Staples up to 35 sheets. Top loads 100 staples. High Capacity Stapling: No; Flat Clinch Plate: Yes; Tacking: No; Staple Capacity: Half Strip 100 Staples.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.