Zoro Homepage

Max, VAIMO STAPLER, 35-SHEET CAPACITY, RED

  • Mfr # HD11FLKRD

  • Zoro # G710779309


product price: $24.79
/ea

Key Features

Sheet Capacity
35 Sheet
Throat Depth
1.13in
Color
Red
Length
4.3in
Width
2.7in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD11FLKRD
Zoro #
G710779309
UPC #
93818001727
Country of Origin
Thailand

Dimensions

Throat Depth
1.13in
Length
4.3in
Width
2.7in
Height
1.3in

Details

Item
Desktop Stapler
Sheet Capacity
35 Sheet
Color
Red
Features
Staple Remover
Staple Capacity
100
Material
Metal
For Use With
Paper

Description

Twin lever mechanism cuts stapling effort by 50%. Flat-clinch staple closes flat so papers stack neatly and evenly. Staples up to 35 sheets. Top loads 100 staples. High Capacity Stapling: No; Flat Clinch Plate: Yes; Tacking: No; Staple Capacity: Half Strip 100 Staples.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.