Rebar Tying tool, Cordless, 14.4V DC
- Mfr # RB613T
- Zoro # G923388725
product price:Â
$
5,305.99
/ea
Free Shipping & Returns
Key Features
Power Source
Cordless
Tool Series
TWINTIER(R)
Charger Manufacturing Model Number
JC925A
Battery Manufacturing Model Number
JPL91450A
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB613T
- Zoro #
- G923388725
- UPC #
- 093818002656
- Country of Origin
- Japan
Dimensions
- Minimum Rebar Size Combination
- #5 x #5
- Maximum Rebar Size Combination
- #9 x #10
- Fits Chest Size
Details
- Power Source
- Cordless
- Tool Series
- TWINTIER(R)
- Charger Manufacturing Model Number
- JC925A
- Battery Manufacturing Model Number
- JPL91450A
- Features
- Number of Chargers Included
- 1
- Tool Weight
- 5.6 lb
- Battery Chemistry
- Li-Ion
- Number of Batteries Included
- 1
- Voltage
- 14.4V DC
- Includes
- (1) Owner's Manual, (1) Battery, (1) Charger, (1) Belt hook, (1) Carry case
- Safety Features
- Trigger Lock
- Compatible Wire Gauge
- 19 ga
- Cordless Tool Kit Contents
- (1) Owner's Manual, (1) Battery, (1) Charger, (1) Belt hook, (1) Carry case
- Includes Battery
- Battery Included
- Item
- Rebar Tying tool
- Tying Speed
- 0.5 sec/Tie
- Battery Capacity
- 4.9
- Maximum Ties per Coil
- 205
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Rebar Tying tool, Voltage 14.4V DC, Maximum Rebar Size Combination #9 x #10, Tying Speed 0.5 sec/Tie, Maximum Ties per Coil 205, Cordless Tool Kit Contents (1) Owner's Manual, (1) Battery, (1) Charger, (1) Belt hook, (1) Carry case, Power Source Cordless, Tool Weight 5.6 lb, Brushless Motor Yes, Minimum Rebar Size Combination #5 x #5, Battery Capacity 4.9, Charger Included Yes, Compatible Wire Gauge 19 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.