Zoro Homepage

18.5 CFM Elec Wheelbarrow Compressor

  • Mfr # TT518E-MAP

  • Zoro # G016391267


product price: $1,674.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
220V
Tank Size
10 gal
HP
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT518E-MAP
Zoro #
G016391267
UPC #
20791502088
Country of Origin
United States

Dimensions

Tank Size
10 gal

Details

Voltage
220V
HP
5

Description

The MAXair wheelbarrow 5hp 220 volt compressor is paired with a cast iron V style three cylinder 170 psi pump that produces 18.5 CFM's of air. The low RPM compressor head reduces heat & friction by runing slower therefore increasing the life of this unit vereses most of the competitiors. Features like extend oil drains, liquid filled gauges, extended tank drains, and automotive style air filters takes the hassle out service and maintentance on the unit. With more than enough air to operate high demand air tools, this unit will support 6 to 8 pnuematic nail guns. This portable unit is perfect for jobsites with limited power supply. It's dual mode STOP/START or CONTINUOUS run feature makes it ideal for temporary job site power or use with a generator. ThIs model loaded with ready to use features like triple quick connects, a built in regulator and an industry leading 10 gallon tank.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.