Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Gallon 16.5 CFM Premium Air Compressor

  • Mfr # P65G25H1 + MAP

  • Zoro # G616418920


product price: $1,892.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Tank Size - Air Compressor
25 gal
Engine HP - Air Compressor
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P65G25H1 + MAP
Zoro #
G616418920
UPC #
20791502439
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
25 gal

Details

Engine HP - Air Compressor
6.5

Description

The MAXair Premium portable gas style compressor sets the standard in it's class! Producing 16 CFM's of air flow is just one of the features that sets this unit apart. The unit is powered by a reliable GX200 OHV Honda engine paired with a durable V style cast iron 170 psi compressor head that reduces heat & friction by running slower therefore increasing the life of this unit vereses most of the competitiors. Features like extend oil drains, liquid filled gauges, extended tank drains, and automotive style air filters takes the hassle out of service and maintentance on the unit. With more than enough air to operate high demand air tools, this unit will support 6 to 8 pnuematic nail guns or has enough power to get your constuction or farm equipment up and going faster when needed. With extra features like triple quick connects, a 1/2 ball valve outlet and fuel saving idle control this unit will hit your truck ready to perform. . . . MAXair is MORE!

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.