Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 CFM 80 Gallon Premium Air Compressor

  • Mfr # C7580V1-CS-MAP

  • Zoro # G116391310


product price: $3,188.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Voltage
575V
HP
7.5
Tank Size
80 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7580V1-CS-MAP
Zoro #
G116391310
UPC #
20791502309
Country of Origin
United States

Dimensions

Tank Size
80 gal

Details

Voltage
575V
HP
7.5

Description

The MAXair Premium 3 phase 80 gallon shop compressor sets the standard in it's class, making it the perfect option for the professional, the enthusiast or it can be the power driving many different types of small business operations. This Premium unit is ideal for small body shops, tires shops, dry cleaners and many other small business applications. The large tank allows for longer runs times between the on/off intervals. The durable 7.5hp industrial motor drives the robust V-style, twin cylinder cast iron pump and delivers an industy leading 30 CFM's of air with a max PSI of 170. The MAXair unit has an extended oil drain for easy clean service when it's time and convenient oil site glass for monitoring lubrcants. The Government certified ASME tank & pressure release valve ensures your safety is priority #1. The V-Style pump allows for the larger bore pistons to run at a lower RPM rate while still producing more air than the competition. The lower speed, creates less friction and less heat ultimately giving the compressor longer life. The fully enclosed metal belt guard meets or exceeds UL & OSHA requirements. Features like the Armor brand magnetic starter, automotive style air filters, 1/2 ball valve, liquid filled gauge, German brand heavy duty ON/OFF pressure switch, and extended tank drain all add up to a greater value. . . MAXair is MORE!

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.