Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35 CFM 30 Gallon Premium Truck Mount

  • Mfr # 11G30TRKE-H+MAP

  • Zoro # G616418937


product price: $3,784.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Engine HP - Air Compressor
13
Tank Size - Air Compressor
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G30TRKE-H+MAP
Zoro #
G616418937
UPC #
20791502491
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
13

Description

The MAXair Premium 11G30TRKE-H-MAP Truck style service compressor sets the standard in it's class! The Industry leading 35 CFM's 40% more than most competiting models is just a one of the features that sets this unit apart. The unit is powered by a reliaable GX390 OHV Honda engine paired with a robust V style cast iron 170 psi compressor head that pumps out an impressive 35 CFMs of air. Features like extend oil drains, extended tank drains, and automotive style air filters takes the hassle out service and maintentance on the unit. With more than enough air for multiple high demand air tools, this unit will support multiple mechanics at once to get your equipment up and going faster when needed. With extra features like dual quick connects, a 1/2 ball valve outlet, fuel saving idle control and pre-wired Plug & Play electric start battery cable system this unit will hit your truck ready to perform. . . . MAXair is MORE!

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.