Zoro Homepage

55 Gallon 55 CFM Premium Truck Mount

  • Mfr # 18G55TRKE-H+MAP

  • Zoro # G516418891


product price: $5,046.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Tank Size - Air Compressor
30 gal
Engine HP - Air Compressor
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18G55TRKE-H+MAP
Zoro #
G516418891
UPC #
20791510090
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
30 gal

Details

Engine HP - Air Compressor
18

Description

The MAXair Premium 18G55TRKE-H-MAP Truck style service compressor is the leader in truck compressor! It is a TRUE BEAST pumping out an Industry leading 55 CFM's 125% more than most truck style models is just a one of the features that puts this unit on top. The unit is powered by a reliaable twin cylinder, 18hp, OHV Vanguard engine paired with a massive V style, 3 cylinder cast iron 170 psi compressor head that puts out an impressive 55 CFMs of air. The MAXair unit also comes with an Inudstry Leading 55 gallon tank 85% larger than the competition that still fits inside a service truck bed. With features like extend oil drains, extended tank drains, and automotive style air filters takes the hassle out service and maintentance on the unit. With more than enough air for multiple high demand air tools, this unit will support multiple mechanics at once to get your equipment up and going faster when needed. These extra features like dual quick connects, a 1/2 ball valve outlet, fuel saving idle control and pre-wired Plug & Play electric start battery cable system makes this unit ready to perform when it hits your truck. . . . MAXair is MORE!

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.