Zoro Homepage

6 CFM Elec Wheelbarrow Compressor

  • Mfr # TT318E-DV-MAP

  • Zoro # G116391297


product price: $1,254.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP
3 max
Tank Size
10 gal
Voltage
110/220V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT318E-DV-MAP
Zoro #
G116391297
UPC #
20791502026
Country of Origin
United States

Dimensions

Tank Size
10 gal

Details

HP
3 max
Voltage
110/220V

Description

The MAXair wheelbarrow dual voltage 3hp MAX compressor is paired with a cast iron V twin 150 psi pump that produces 6 CFM's of air. The low RPM compressor head reduces heat & friction by runing slower therefore increasing the life of this unit vereses most of the competitiors. Features like extend oil drains, liquid filled gauges, extended tank drains, and automotive style air filters takes the hassle out service and maintentance on the unit. With more than enough air to operate high demand air tools, this unit will support 3 to 4 pnuematic nail guns. This portable unit is perfect for jobsites with limited power supply. It's dual mode STOP/START or CONTINUOUS run feature makes it ideal for temporary job site power or use with a generator. The dual voltage motor feature allows you to change from 110 volt to 220 volt power with the flip of a toggle switch! ThIs model is also loaded with ready to use features like dual quick connects, a built in regulator and an industry leading 10 gallon tank.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.