
Bl1034 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 1-1/4" Pitch, PK4 (Discontinued)
- Mfr # BL1034HMCL
- Zoro # G0087555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL1034HMCL
Zoro #
G0087555
UPC #
821002038330
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
BL1034
Chain Overall Width
1.58
Details
Roller Chain Item
Connecting Link
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1.250"
Standards
ANSI
Chain Tensile Strength
51260
Description
SENQCIA Hi-Max Leaf Chain cotter type connecting links are manufactured . They are used primarily to connect the ends of leaf chains to a clevis or anchor block. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.