This item is Discontinued.

Maxco Chain Bl846 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 4 X 6 Lacing, 1" Ptch, PK5 BL846HMCL

Bl846 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 4 X 6 Lacing, 1" Ptch, PK5 (Discontinued)

  • Mfr # BL846HMCL
  • Zoro # G0086776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL846HMCL
Zoro #
G0086776
UPC #
821002040869
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL845
Chain Overall Width
1.82

Details

Roller Chain Item
Connecting Link
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1.000"
Standards
ANSI
Chain Tensile Strength
50710
Chain Type
External

Description

SENQCIA Hi-Max Leaf Chain cotter type connecting links are manufactured . They are used primarily to connect the ends of leaf chains to a clevis or anchor block. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Each connecting link is individually packaged in a sealed plastic bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.