
Bl866 Riveted ASME/ANSI Leaf Chn, 6 X 6 Lacing, 30Ft Reel, 1" Pit, PK30 (Discontinued)
- Mfr # BL866HMR30
- Zoro # G0087117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL866HMR30
Zoro #
G0087117
UPC #
821002041002
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
BL866
Chain Length
30 ft
Chain Overall Width
2.14
Details
Roller Chain Item
Leaf Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1.000"
Standards
ANSI
Chain Tensile Strength
76060
Chain Type
External
Description
SENQCIA Hi-Max Leaf Chains are manufactured . They are used primarily as tension linkage or force transmision chains for lifts and/or hoists. Assembled chains are wupplied with a rust prevent oil to resist rust durring shipment and storage. This chain is packaged on a 30ft reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.