
160-2 Cl Cp Type ASME/ANSI Std Roller Chain, Double Strand, 2" Pitch (Discontinued)
- Mfr # 160-2HMCL
- Zoro # G0101029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160-2HMCL
Zoro #
G0101029
UPC #
821002130621
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
160-2
Chain Overall Width
5.2
Chain Roller Dia.
1.125
Details
Roller Chain Item
Connecting Link
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
2.000"
Number of Strands
2
Includes
(1) Connecting Link
Standards
ANSI
Max. Allowable Load
20000
Chain Tensile Strength
114000
Connecting End to Center Line
2.76
Rivet End to Center Line
2.44
Chain Type
External
Description
SENQCIA Hi-Max cotter pin type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.