This item is Discontinued.

Maxell 3V Lithium Coin Cell Battery CR1620 Replaces DL1620, BR1620, PK 5 MCR1620

3V Lithium Coin Cell Battery CR1620 Replaces DL1620, BR1620, PK 5 (Discontinued)

  • Mfr # MCR1620
  • Zoro # G704099796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCR1620
Zoro #
G704099796
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
CR1620
Diameter
0.62
Length
0.07
Height
0.07
Width
0.62

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Terminal Type - Batteries
Flat Top
Battery Capacity
80
Voltage
3

Description

Maxell 3V CR1620 Lithium Coin Cell Battery Replaces 280-208, CR1620, DL1620, ECR1620, KCR1620, UL1620, BR1620 . Maxell 3V CR1620 Lithium Coin Cell Battery Features: Optimum for Memory and RTC Backup Displays long-term stable operating voltage at low load discharge. High 3 volt energy density High energy density. At 3 volts (nominal voltage), it has about twice the voltage of alkaline button batteries and silver oxide batteries. Stable discharge characteristics through low internal resistance and high operating voltage Employs highly conductive electrolyte, lowering internal resistance and providing stable operating voltage. Maxell 3V CR1620 Lithium Coin Cell Battery Also known as: 280-208, CR1620, DL1620, ECR1620, KCR1620, UL1620 Maxell 3V CR1620 Lithium Coin Cell Battery Compatibility Duracell: DL1620, DL1620B Energizer: ECR1620, ECR1620/100, ECR1620/5 Exell: CR1620, CR1620_100, CR1620_20 Kodak: KCR1620 Ultralast: UL1620, UL1620/100


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.