Zoro Homepage

3V Lithium Coin Cell Battery CR2012 Replaces CR2012, PK 5

  • Mfr # MCR2012

  • Zoro # G904099794


product price: $22.75
/pk 5, $4.55/ea

Key Features

Battery Size
CR2012
Battery Chemistry
Lithium
Diameter
0.78
Voltage - Batteries
3
Length
0.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR2012
Zoro #
G904099794
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
CR2012
Diameter
0.78
Length
0.04
Width
0.78
Height
0.04

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Terminal Type - Batteries
Flat Top
Battery Capacity
50
Voltage
3

Description

Maxell 3V CR2012 Lithium Coin Cell Battery Replaces DL2012, ECR2012, BR2012, 280-207, DL2012B, BR2012-1W, CR2012-1W, KCR2012, LM2012, SB-T15. Maxell 3V CR2012 Lithium Coin Cell Battery also known as: DL2012, ECR2012, BR2012, 280-207, DL2012B, BR2012-1W, CR2012-1W, KCR2012, LM2012, SB-T15 Maxell 3V CR2012 Lithium Coin Cell Battery Compatibility Citizen: 280-207 Dantona: LITH-24 Digi-key: P037-ND Duracell: DL2012, DL2012B Energizer: ECR2012 Eveready: ECR2012 Exell: CR2012, CR2012_100, CR2012_20 Kodak: KCR2012 New Tec: CR2012 : CR2012 Seiko: SB-T15


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.