Zoro Homepage

3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5

  • Mfr # MCR2016

  • Zoro # G104099747


product price: $6.89
/pk 5, $1.38/ea
Sold in multiples of 2 for $13.78

Key Features

Battery Size
CR2016
Battery Chemistry
Lithium
Diameter
0.78
Voltage - Batteries
3
Voltage
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR2016
Zoro #
G104099747
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
CR2016
Diameter
0.78
Height
0.04
Length
0.04
Width
0.78

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Voltage
3
Battery Capacity
90
Terminal Type - Batteries
Flat Top

Description

Maxell 3V CR2016 Lithium Coin Cell Battery Replaces DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V. Maxell Coin Cell Battery CR2016 also known as: DL2016, ECR2016, FA, SBT11, BR2016, 208-202, 208-204, 208-206, DL2016B, BR2016-1W, CR2016-1W, KCR2016, L10, LM2016, LF1/4V Maxell 3V CR2016 Lithium Coin Cell Battery Compatibility Dt Systems: BTB800, BTB809 Duracell: DL2016, DL2016B Energizer: ECR2016, ECR2016/100, ECR2016/5 Exell: CR2016, CR2016_100, CR2016_20 Kodak: KCR2016, KCR2016/BOX Maxell: MCR2016, MCR2016-100, MCR2016-25 Ultralast: UL2016, UL2016/100 Varta: VCR2016, VCR2016/BOX Vinnic: VNCR2016, VNCR2016/400, VNCR2016/4000


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.