Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADAPTER 3.5MM TO TYPE-C FOR COMPUTERS, TABLETS TO CONNECT 3.5MM INPUT/OUTPUT TO TYPE-C

  • Mfr # 197294

  • Zoro # G015558364


product price: $9.25
/ea

Key Features

Depth
0.75 in
Length
5.51 in
Shape
Square
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197294
Zoro #
G015558364
UPC #
25215516252
Country of Origin
Japan

Dimensions

Depth
0.75 in
Length
5.51 in
Width
2.75 in

Details

Shape
Square

Description

Maxell's USB-C headphone Adapter can convert any device with a 3.5mm jack, into USB-C. this is the perfect accessory to make your older products compatible with your new devces, including laptops and cell phones. Ideal for schools, offices, or working from home.


  • • External DAC (Digital-to-Analog Converter): USB-C has a special converter built into the earbuds or the USB-C plug itself. This helps make the sound clearer by converting digital audio (like from your phone) into sound that you can hear.
  • • Amplification: DAC ensures clearer, more detailed sound with richer bass and precise audio control, providing an immersive listening experience that's hard to beat. Plus, USB-C connectivity reduces interference for cleaner audio, making every note and beat shine through with exceptional clarity and depth.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.