
B-13 Bass Earbuds with Microphone, White, 52" Cord
Mfr # 199725
Zoro # G722770974
product price: $9.19
/eaKey Features
Sound Mode
Stereo
Connectivity Technology
Wired
Earpiece Design
Earbud
Cable Length
4.33 ft
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199725
Zoro #
G722770974
UPC #
025215443954
Country of Origin
China
Dimensions
Cable Length
4.33 ft
Details
Item
Earset
Sound Mode
Stereo
Connectivity Technology
Wired
Earpiece Design
Earbud
Environmentally Friendly
Yes
Microphone Design
On-cable
Mount Type
In-ear
Description
Maxell B-13 Bass Earbuds with Microphone, White, 52" Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.