Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B13 ANC BLUETOOTH HEADPHONE, WIRELESS HEADPHONES

  • Mfr # 199685

  • Zoro # G522444952


product price: $66.09
/ea

Key Features

Noise Canceling
Yes
Wireless Technology
Bluetooth
Earpiece Design
On-ear, Over-the-head
Maximum Frequency
20 kHz
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199685
Zoro #
G522444952
UPC #
821456780397
Country of Origin
Multiple

Dimensions

Driver Size
1.57"

Details

Noise Canceling
Yes
Wireless Technology
Bluetooth
Earpiece Design
On-ear, Over-the-head
Maximum Frequency
20 kHz
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Wireless Operating Distance
32.8 ft
Detachable Microphone
Yes
Connectivity Technology
Wireless
Features
Foldable, Comfortable, Hands-free, Noise Reduction, Deep Bass, Collapsible
Item
Headset
Earpiece Type
Binaural
Bluetooth Standard
Bluetooth 5.0
Integrated Microphone
Yes
Microphone Design
Boom
Material
Plastic
Signal to Noise Ratio (SNR)
20 dB
Active Noise Canceling (ANC)
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.