B13-WHPS B13 BT HEADPHONES BLACK WIRELESS HEADPHONES
Mfr # 199793
Zoro # G822446878
product price: $33.39
/eaKey Features
Batteries Required
Yes
Battery Talk Time
20 Hour
Charging Method
Cable
Wireless Technology
Bluetooth
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199793
Zoro #
G822446878
UPC #
889028142257
Country of Origin
China
Dimensions
Driver Size
1.57"
Details
Batteries Required
Yes
Battery Talk Time
20 Hour
Charging Method
Cable
Wireless Technology
Bluetooth
Battery Chemistry
Lithium Ion (Li-Ion)
Material
Plastic
Battery Rechargeable
Yes
Earpiece Design
Over-the-head, On-ear
Connectivity Technology
Wireless
Item
Headset
Includes
Bass 13 Wireless Headphones, USB Charging Cable, Manual, 90 Day Warranty
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Earpiece Controls
Volume
Features
Hands-free, Noise Isolation, Comfortable
Integrated Microphone
Yes
Ear Cushion Material
Foam
Bluetooth Standard
Bluetooth 5.0
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.