Shop MAXELL
See all product information
Create Account
Bass 13 Headphones - Stereo - Wired - Over-the-head - Binaural - Circumaural - Black
- Mfr # 199840
- Zoro # G414907718
product price:Â
$
23.35
/ea
Key Features
Color
Black
Includes
Bass 13 Headphones, 1 Year Warranty
Cable Length
4 ft
Features
Tangle-free Cable, Noise Isolation, Comfortable, Durable, Unbreakable
Length
6.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199840
- Zoro #
- G414907718
- UPC #
- 25215444265
- Country of Origin
- China
- Color
- Black
- Item
- Headset
- Includes
- Bass 13 Headphones, 1 Year Warranty
- Features
- Tangle-free Cable, Noise Isolation, Comfortable, Durable, Unbreakable
- Corded/Wireless
- Corded
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Recycled
- No
- Microphone Design
- On-cable
- Earpiece Design
- Over-the-head, On-ear
- Connectivity Technology
- Wired
- Earpiece Controls
- Volume
- Integrated Microphone
- Yes
- Adjustable Headband
- Yes
Dimensions
- Cable Length
- 4 ft
- Length
- 6.4 in
- Width
- 3"
- Height
- 7.2"
- Driver Size
- 1.57"
- Depth
- 6.4"
Description
MAXELL BASS13 HEAVY BASS HEADPHONES WITH MIC-BLACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.