
Blank Media/Optical Disc, 50PK
Mfr # 648250
Zoro # G614920517
product price: $23.85
/pk 50, $0.48/eaKey Features
Capacity
700 MB
Speed
X48
Time
80 Min
Color
Silver
Includes
CD-R Discs, Spindle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
648250
Zoro #
G614920517
UPC #
25215625763
Country of Origin
Japan
Dimensions
Length
6 in
Width
5 in
Details
Item
CD Recordable Media
Capacity
700 MB
Speed
X48
Time
80 Min
Color
Silver
Includes
CD-R Discs, Spindle
Packaging
Slim Jewelcase
Surface Type
Branded
Single/Double Sided
Single
For Use With
Audio Players
Disc Format Type
Write Once
Material
Aluminum
Maximum Recording Time
1.33 Hour
Maximum Write Speed
48x
Media Formats
CD-R
Description
Premium quality recording surface for noise-free playback. Record on computer CD writers. Playback on any CD drive or player. Supports write speeds to 48x. Available in write-once and rewritable formats. 700MB / 80 minutes recording time. Included: CD-R Discs
- • Includes 50 per pack
- • Premium quality, versatile, and permanent
- • Disks allow you to record on them a single time ensuring that your recorded material won't accidentally get deleted or overwritten
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.