
Budget Stereo Earbuds, Black, PK6
Mfr # MAX190560
Zoro # G2875689
product price: $23.29
/pk 6, $3.88/eaKey Features
Color
Black
Includes
6 earbuds
Recommended Grade
Grade 2+
Recommended Age
7+ Years
Earpiece Type
Binaural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAX190560
Zoro #
G2875689
UPC #
194629105489
Country of Origin
China
Details
Color
Black
Includes
6 earbuds
Recommended Grade
Grade 2+
Recommended Age
7+ Years
Item
Earphone
Earpiece Type
Binaural
Sound Mode
Stereo
Earpiece Design
Earbud
Mount Type
Outer-ear
Host Interface
Mini-phone (3.5mm)
Features
Lightweight
Material
Plastic, Rubber
Connectivity Technology
Wired
Description
Lightweight, stereo earbud in one piece molded design. Ideal for everyday listening from sources using 3.5mm connection. Straight plug design. Pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.