Zoro Homepage

CA-4 COMPRESSED AIR #152 10oz 2PK SHRINK WRAPPED AND STICKERED, 2PK

  • Mfr # 190026

  • Zoro # G715559630


product price: $37.75
/pk 2, $18.88/ea

Key Features

Primary Chemical
Difluoroethane
Length
5.25 in
Includes
CANNED AIR 2 PK 10 OZ
Uses
Home/Office
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190026
Zoro #
G715559630
UPC #
25215192111
Country of Origin
Japan

Dimensions

Length
5.25 in
Depth
2.5 in
Width
8.5 in
Size
3.5 oz., 10 oz., 10 oz. (2 Pack)

Details

Primary Chemical
Difluoroethane
Includes
CANNED AIR 2 PK 10 OZ
Uses
Home/Office
For Use With
Computer Cleaning supplies
Bitterant
Yes

Description

Take proper care of your electronics with our care and maintenance products. Canned air multi-purpose duster removes dirt and dust from your keyboards., electronics, crevices and mre! Our CD or DVD Lens Cleaner products safely remove dirt and other particles from your CDs and DVDs. All are safe and easy to use.


  • • Size 3.5 oz., 10 oz., 10 oz. (2 Pack)
  • • Formula - Difluoroethane
  • • Bitterant - Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.