Zoro Homepage

CD-356 CD/DVD SOFT PLASTIC SHELL CASES, CLEAR 20PK

  • Mfr # 190900od

  • Zoro # G415558353


product price: $21.35
/pk 20, $1.07/ea

Key Features

Color
Clear
For Use With
Disc Storage media
Width
3.5 in
Storage Type
CD/DVD
Includes
Clear 20PK Slim Disc Cases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190900od
Zoro #
G415558353
UPC #
25215191923
Country of Origin
Japan

Dimensions

Width
3.5 in
Depth
5 in
Length
5 in

Details

Color
Clear
For Use With
Disc Storage media
Storage Type
CD/DVD
Includes
Clear 20PK Slim Disc Cases
Plastic Design
Clear
Protectant Uses
Scratching, Dust, other debris
Capacity
1
Material
Polypropylene

Description

Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
  • • Great for storing CDs and DVDs
  • • Unique, flexible shell design is ideal for transporting disc media
  • • Protects from scratching, dust and other debris
  • • Holds one disc in a single, slim 5mm case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.