Zoro Homepage

CD-365 CD/DVD HARD PLASTIC JEWEL CASE, SLIM 5mm CLEAR 40PK

  • Mfr # 190074od

  • Zoro # G715558350


product price: $53.55
/pk 40, $1.34/ea

Key Features

Color
Clear
For Use With
Disc storage media
Protectant Uses
Scratching, Dust, other debris
Width
8 in
Storage Type
CD/DVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190074od
Zoro #
G715558350
UPC #
-
Country of Origin
Japan

Dimensions

Width
8 in
Length
5 in
Depth
5 in

Details

Color
Clear
For Use With
Disc storage media
Protectant Uses
Scratching, Dust, other debris
Storage Type
CD/DVD
Plastic Design
Clear
Includes
SLIM 40PK JEWEL CASE CLEAR
Capacity
40
Material
Plastic

Description

Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
  • • Ideal for storing CDs and DVDs
  • • Protects from scratching, dust and other debris
  • • Holds one disc in a space saving single 5mm case
  • • Clear plastic design for easy viewing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.