Zoro Homepage

CD-400 CD/DVD PAPER SLEEVES WITH VIEW WINDOW WHITE 50PK

  • Mfr # 190135

  • Zoro # G615558368


product price: $8.59
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.18

Key Features

Color
White
Depth
1.25 in
For Use With
Disc storage media
Includes
Sleeves White 50PK CD/DVD Paper
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190135
Zoro #
G615558368
UPC #
25215191961
Country of Origin
Japan

Dimensions

Depth
1.25 in
Width
5.25 in
Length
6.25 in

Details

Color
White
For Use With
Disc storage media
Includes
Sleeves White 50PK CD/DVD Paper
Storage Type
CD/DVD
Plastic Design
Clear
Protectant Uses
Scratching, Dust, other debris
Capacity
50
Material
Plastic

Description

Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
  • • Great for storing CDs and DVDs
  • • Protects from scratching, dust and other debris
  • • Heavy-duty paper with clear plastic window
  • • Clear plastic windows for easy identification
  • • Ideal for storing and sharing CD/DVD media

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.