Zoro Homepage

CD-402 Sleeves, White, CD/DVD Paper, 100PK

  • Mfr # 190133

  • Zoro # G214920504


product price: $10.75
/pk 100, $0.11/ea

Key Features

Capacity
1 CD Per Sleeve
Color
White
Material
Paper
Features
Store CDs and DVDs. Protects from scratching, dust and other debris. Heavy-duty paper with clear plastic window for easy viewing.
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190133
Zoro #
G214920504
UPC #
25215191947
Country of Origin
Japan

Dimensions

Width
5.5 in
Length
6.45 in

Details

Item
Optical Disc Case
Capacity
1 CD Per Sleeve
Color
White
Material
Paper
Features
Store CDs and DVDs. Protects from scratching, dust and other debris. Heavy-duty paper with clear plastic window for easy viewing.
For Use With
CD/DVD
Includes
Paper Sleeves
Style
Sleeve

Description

  • • Great for storing CDs and DVDs
  • • Protects from scratching, dust and other debris
  • • Heavy-duty paper with clear plastic window for easy viewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.