Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD-403 CD/DVD PAPER SLEEVES WITH VIEW WINDOW ASSORTED COLOR 100PK

  • Mfr # 190132

  • Zoro # G915558358


product price: $16.79
/pk 100, $0.17/ea

Key Features

Color
Multi
Depth
2 in
For Use With
Disc storage media
Width
5.25 lb in
Includes
Sleeves Color 100PK CD/DVD Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190132
Zoro #
G915558358
UPC #
25215191930
Country of Origin
Japan

Dimensions

Depth
2 in
Width
5.25 lb in
Length
6.25 in

Details

Color
Multi
For Use With
Disc storage media
Includes
Sleeves Color 100PK CD/DVD Paper
Protectant Uses
Scratching, Dust, other debris
Plastic Design
Clear
Storage Type
CD/DVD
Material
Plastic

Description

Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
  • • Great for storing CDs and DVDs
  • • Protects from scratching, dust and other debris
  • • Heavy-duty paper with clear plastic window blue, yellow, green, red & orange
  • • Clear plastic windows for easy identification
  • • Ideal for storing and sharing CD/DVD media

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.